Zoro Homepage

Diamond Turning Insert, Diamond, 5/32 in, CDHB, .2, Cermet

  • Mfr # 913-000-166

  • Zoro # G9675881


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
1.20.60
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-166
Zoro #
G9675881
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.20.60
Corner Radius
.2
Insert Thickness
0.040"
Mounting Hole Dia.
0.081"
Nose Radius
0.004"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
UD5CT
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
S4T001
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
SCLDR/L1.2
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CDHB 1.20.60 UD5CT
Cast Iron (K) Compatibility
Yes
Application
Finishing
Coating
TiAlN
Mounting Style
Screw Lock
Style
CDHB
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Primary Material Application
Steel
Clearance Angle
15 Degrees
Manufacturer Grade
UD5CT
Insert Holding Type
70 Degrees to 70 Degrees Countersink Hole
Included Angle
80 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
ANSI Code
CDHB 1.2060 UD5CT
Primary Material Application ISO Code
P
Finish - Machining
TiAlN
Number of Cutting Edges
2
Material - Machining
Cermet
Shape
Rhombic
Material
Cermet

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiAlN, ANSI Code CDHB 1.2060 UD5CT, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.