Zoro Homepage

Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide

  • Mfr # 913-000-168

  • Zoro # G1963258


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
1.20.60.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-168
Zoro #
G1963258
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.20.60.5
Corner Radius
.5
Insert Thickness
0.040"
Nose Radius
0.008"
Mounting Hole Dia.
0.081"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
S4T002
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Super Alloy (S) Compatibility
No
Style
CDHB
Steel (P) Compatibility
No
Mounting Style
Screw Lock
Stainless (M) Compatibility
Yes
Application
Finishing
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
TiAlN
For Use With
SCLDR/L1.2
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
2
ANSI Number
CDHB 1.20.60.5 UD21
Material - Machining
Carbide
Cutting Application
Boring, Turning
Manufacturer Grade
UD21
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Clearance Angle
15 Degrees
Insert Holding Type
70 Degrees to 70 Degrees Countersink Hole
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K
Finish - Machining
TiAlN
Number of Cutting Edges
2
ANSI Code
CDHB 1.2060.5 UD21
Shape
Rhombic
Secondary Material Application
Stainless Steel
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiAlN, ANSI Code CDHB 1.2060.5 UD21, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.