Grooving/Threading Cutting Unit Head, MH20 NEL3-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-039
  • Zoro # G9233016
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH20 NEL3-CFT
Mounting Style
Top Notch Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
912-000-039
Zoro #
G9233016
UPC #
-
Country of Origin
United States
Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH20 NEL3-CFT
Mounting Style
Top Notch Clamp
Type
Turning
For Use With
NG 3R
Style
Chatter-Free
Cutting Edge Type
-3 Degrees
Inscribed Circle
3/8"
Min. Bore
1.750"
Lead Angle
-3 Degrees
Left/Right Hand
Left Hand
Rake
Negative
ANSI Number
MH20 NEL3-CFT
Cutting Direction
Left Hand
Insert Holding Type
Top Clamp
Compatible Hardware
Clamp CM73, Screw 10-32
Cutting Application
Grooving, Threading
Cutting Location
Internal
Toolholder Style
MH.. NE
ISO Number
MH20 NEL3-CFT
Product Family
Top Notch Grooving
Center to Cutting Tip
7/8 in
Coolant Fed
Coolant Through
Insert Style
NG 3L
Compatible Product Type
NG 3R
Container Type
Chatter-Free
Sensor Body Style
Chatter-Free

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.250"
Min. Bore Dia.
1-3/4 in
Seat Size
3
Connection Size
MH20
Wire Rope Length
1-5/8 in
Length
1-5/8 in

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Left Hand, Center to Cutting Tip 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.