Shop ULTRA-DEX USA

Indexable Boring Bar, A05G STUCR1.2-219, 3-1/2 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-015
  • Zoro # G9226725

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A05G STUCR1.2-219
Bar Dia.
0.312"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-015
Zoro #
G9226725
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A05G STUCR1.2-219
For Use With
TCMT 1.21.20.5
Rake
Positive
Left/Right Hand
Right Hand
Style
Solid, Coolant-Thru
ANSI Number
A05G STUCR1.2-219
Type
Turning
Mounting Style
Screw Lock
Cutting Edge Type
-3 Degrees
Inscribed Circle
5/32"
Lead Angle
-3 Degrees
Min. Bore
0.395"
Cutting Direction
Right Hand
Toolholder Style
A-STUC
Head Material
Steel
Insert Style
TCMT
Compatible Hardware
MTS-184 Insert Screw
Number of Inserts
1
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Inscribed Circle
5/32 in
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Center to Cutting Tip
0.2190 in
Compatible Product Type
TCMT 1.21.20.5
Container Type
Solid, Coolant-Thru
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Shank Dia.
5/16 in
Insert Size
1.21.20.5
Min. Bore Dia.
0.3950 in
Wire Rope Length
3-1/2 in
Length
3-1/2 in

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 3-1/2 in, A05G STUCR1.2-219, 0.2190 in, MTS-184 Insert Screw, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.