Grooving/Threading Cutting Unit Head, MH20 NER3-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-040

  • Zoro # G9233025


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH20 NER3-CFT
Bar Dia.
1.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-040
Zoro #
G9233025
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.250"
Seat Size
3
Min. Bore Dia.
1-3/4 in
Connection Size
MH20

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH20 NER3-CFT
Mounting Style
Top Notch Clamp
Cutting Edge Type
-3 Degrees
Min. Bore
1.750"
For Use With
NG 3L
Inscribed Circle
3/8"
ANSI Number
MH20 NER3-CFT
Rake
Negative
Left/Right Hand
Right Hand
Style
Chatter-Free
Lead Angle
-3 Degrees
Type
Turning
Cutting Direction
Right Hand
Cutting Application
Grooving, Threading
Compatible Hardware
Clamp CM72, Screw 10-32
Insert Holding Type
Top Clamp
Toolholder Style
MH.. NE
Cutting Location
Internal
Coolant Fed
Coolant Through
Center to Cutting Tip
7/8 in
ISO Number
MH20 NER3-CFT
Insert Style
NG 3R
Product Family
Top Notch Grooving

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Right Hand, Center to Cutting Tip 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.