Grooving/Threading Cutting Unit Head, MH24 NEL3-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-072

  • Zoro # G9233341


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH24 NEL3-CFT
For Use With
NG 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-072
Zoro #
G9233341
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.500"
Connection Size
MH24
Min. Bore Dia.
2 in
Seat Size
3

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH24 NEL3-CFT
For Use With
NG 3R
Inscribed Circle
3/8"
Mounting Style
Top Notch Clamp
Lead Angle
-3 Degrees
Min. Bore
2.000"
Style
Chatter-Free
ANSI Number
MH24 NEL3-CFT
Type
Turning
Cutting Edge Type
-3 Degrees
Rake
Negative
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Compatible Hardware
Clamp CM73, Screw 10-32
Cutting Location
Internal
ISO Number
MH24 NEL3-CFT
Coolant Fed
Coolant Through
Cutting Application
Grooving, Threading
Center to Cutting Tip
1 in
Product Family
Top Notch Grooving
Insert Holding Type
Top Clamp
Insert Style
NG 3L
Toolholder Style
MH.. NE

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Left Hand, Center to Cutting Tip 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.