Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving/Threading Cutting Unit Head, MH32 MTHOR4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-142

  • Zoro # G9234041


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 MTHOR4-CFT
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-142
Zoro #
G9234041
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Insert Thickness
0.1875"
Min. Bore Dia.
2-7/8 in
Connection Size
MH32

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 MTHOR4-CFT
Style
Chatter-Free
For Use With
TNMA 43
Left/Right Hand
Right Hand
Min. Bore
2.875"
Type
Turning
Lead Angle
0 Degrees
Cutting Edge Type
0 Degrees
ANSI Number
MH32 MTHOR4-CFT
Rake
Negative
Inscribed Circle
1/2"
Mounting Style
Clamp And Lock Pin
Cutting Direction
Right Hand
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
Clamp CL-7, Lock Pin NL-44, Screw XNS-36
Toolholder Style
MTHOR
Hardware Required
Clamp CL-7, Lock Pin NL-44, Screw XNS-36
Center to Cutting Tip
1.4230 in
Cutting Application
Grooving, Threading
Coolant Fed
Coolant Through
Insert Style
TNMA

Description

Grooving/Threading Cutting Unit Head, MTHOR, Right Hand, Center to Cutting Tip 1.4230 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.