Indexable Boring Bar, C05K SCLPR1.8-219, 5 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-020
  • Zoro # G9228466
product price: 
$
242.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Insert Thickness
0.0781"
ANSI Number
C05K SCLPR1.8-219
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
920-000-020
Zoro #
G9228466
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C05K SCLPR1.8-219
ANSI Number
C05K SCLPR1.8-219
Mounting Style
Screw Lock
For Use With
CPMT 1.81.20.5
Type
Turning
Min. Bore
0.395"
Inscribed Circle
7/32"
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
Rake
Positive
Lead Angle
-5 Degrees
Style
Standard
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Number of Inserts
1
Insert Clearance Angle
11 Degrees
Compatible Hardware
MTS-224 Insert Screw
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
0.2190 in
Insert Style
CPMT
Insert Inscribed Circle
7/32 in
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Container Type
Standard
Compatible Product Type
CPMT 1.81.20.5
Sensor Body Style
Standard

Dimensions

Overall Length
5 in
Insert Thickness
0.0781"
Bar Dia.
0.312"
Shank Dia.
5/16 in
Insert Size
1.81.20.5
Min. Bore Dia.
0.3950 in
Wire Rope Length
5 in
Length
5 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, C05K SCLPR1.8-219, 0.2190 in, MTS-224 Insert Screw, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.