Grooving/Threading Cutting Unit Head, MH32 NEL6-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-152

  • Zoro # G9234145


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
Rake
Negative
Cutting Edge Type
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-152
Zoro #
G9234145
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Seat Size
6
Min. Bore Dia.
2-3/4 in
Connection Size
MH32

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH32 NEL6-CFT
Rake
Negative
Cutting Edge Type
-3 Degrees
Style
Chatter-Free
Inscribed Circle
3/4"
ANSI Number
MH32 NEL6-CFT
For Use With
NG 6R
Lead Angle
-3 Degrees
Left/Right Hand
Left Hand
Type
Turning
Mounting Style
Top Notch Clamp
Min. Bore
2.750"
Cutting Direction
Left Hand
ISO Number
MH32 NEL6-CFT
Cutting Application
Grooving, Threading
Compatible Hardware
Clamp CM120, Screw 10-32
Coolant Fed
Coolant Through
Toolholder Style
MH.. NE
Insert Holding Type
Top Clamp
Center to Cutting Tip
1-3/8 in
Cutting Location
Internal
Insert Style
NG 6R
Product Family
Top Notch Grooving

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Left Hand, Center to Cutting Tip 1-3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.