Shop ULTRA-DEX USA

Grooving/Threading Cutting Unit Head, MH32 NEL4-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-151
  • Zoro # G9234136

product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
Bar Dia.
2.000"
For Use With
NG 4R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
912-000-151
Zoro #
G9234136
UPC #
-
Country of Origin
United States
Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH32 NEL4-CFT
For Use With
NG 4R
Type
Turning
Left/Right Hand
Left Hand
Rake
Negative
Mounting Style
Top Notch Clamp
Inscribed Circle
1/2"
ANSI Number
MH32 NEL4-CFT
Lead Angle
-3 Degrees
Min. Bore
2.750"
Cutting Edge Type
-3 Degrees
Style
Chatter-Free
Cutting Direction
Left Hand
Insert Holding Type
Top Clamp
Center to Cutting Tip
1-3/8 in
Product Family
Top Notch Grooving
Cutting Application
Grooving, Threading
Insert Style
NG 4R
Cutting Location
Internal
Toolholder Style
MH.. NE
ISO Number
MH32 NEL4-CFT
Compatible Hardware
Clamp CM72, Screw 10-32
Coolant Fed
Coolant Through
Container Type
Chatter-Free
Compatible Product Type
NG 4R
Sensor Body Style
Chatter-Free

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Connection Size
MH32
Seat Size
4
Min. Bore Dia.
2-3/4 in
Wire Rope Length
1-5/8 in
Length
1-5/8 in

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Left Hand, Center to Cutting Tip 1-3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.