Grooving/Threading Cutting Unit Head, MH32 NER4-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-154

  • Zoro # G9234163


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-154
Zoro #
G9234163
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Seat Size
4
Connection Size
MH32
Min. Bore Dia.
2-3/4 in

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH32 NER4-CFT
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
For Use With
NG 4L
Left/Right Hand
Right Hand
Min. Bore
2.750"
Rake
Negative
Inscribed Circle
1/2"
ANSI Number
MH32 NER4-CFT
Mounting Style
Top Notch Clamp
Type
Turning
Style
Chatter-Free
Cutting Direction
Right Hand
Compatible Hardware
Clamp CM72, Screw 10-32
Cutting Location
Internal
Cutting Application
Grooving, Threading
Center to Cutting Tip
1-3/8 in
Insert Holding Type
Top Clamp
Insert Style
NG 4R
ISO Number
MH32 NER4-CFT
Product Family
Top Notch Grooving
Toolholder Style
MH.. NE
Coolant Fed
Coolant Through

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Right Hand, Center to Cutting Tip 1-3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.