Grooving/Threading Cutting Unit Head, MH40 NEL6-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-192

  • Zoro # G9234522


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
Min. Bore
3.250"
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-192
Zoro #
G9234522
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.500"
Seat Size
6
Min. Bore Dia.
3-1/4 in
Connection Size
MH40

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH40 NEL6-CFT
Min. Bore
3.250"
Style
Chatter-Free
For Use With
NG 6R
Type
Turning
Lead Angle
-3 Degrees
Rake
Negative
ANSI Number
MH40 NEL6-CFT
Cutting Edge Type
-3 Degrees
Inscribed Circle
3/4"
Left/Right Hand
Left Hand
Mounting Style
Top Notch Clamp
Cutting Direction
Left Hand
Insert Holding Type
Top Clamp
ISO Number
MH40 NEL6-CFT
Cutting Application
Grooving, Threading
Compatible Hardware
Clamp CM120, Screw 10-32
Insert Style
NG 6R
Product Family
Top Notch Grooving
Center to Cutting Tip
1-5/8 in
Toolholder Style
MH.. NE
Cutting Location
Internal
Coolant Fed
Coolant Through

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Left Hand, Center to Cutting Tip 1-5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.