Indexable Boring Bar, A04G SCLDL1.5, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-002

  • Zoro # G9226576


product price:  $95.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Inscribed Circle
3/16"
Bar Dia.
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-002
Zoro #
G9226576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.250"
Insert Thickness
0.0625"
Shank Dia.
1/4 in
Insert Size
1.510
Min. Bore Dia.
5/16 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A04G SCLDL1.5
Inscribed Circle
3/16"
Style
Solid, Coolant-Thru
Rake
Positive
Cutting Edge Type
-5 Degrees
ANSI Number
A04G SCLDL1.5
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Type
Turning
For Use With
CDGW 1.510
Min. Bore
0.275"
Cutting Direction
Left Hand
Cutting Application
Boring
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Insert Style
CDGW
Number of Inserts
1
Insert Clearance Angle
15 Degrees
Insert Holding Type
Screw On
Center to Cutting Tip
0.1720 in
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
3/16 in
Head Material
Steel
Toolholder Style
A-SCLD

Description

Indexable Boring Bar, A-SCLD, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, A04G SCLDL1.5, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.