Shop ULTRA-DEX USA

Indexable Boring Bar, A04G SCLDR1.5, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-004
  • Zoro # G9226594

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-004
Zoro #
G9226594
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A04G SCLDR1.5
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Style
Solid, Coolant-Thru
Type
Turning
Inscribed Circle
3/16"
ANSI Number
A04G SCLDR1.5
Min. Bore
0.275"
Rake
Positive
For Use With
CDGW 1.510
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Center to Cutting Tip
0.1720 in
Cutting Application
Boring
Insert Inscribed Circle
3/16 in
Toolholder Style
A-SCLD
Head Material
Steel
Insert Style
CDGW
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Coolant Fed
Coolant Through
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
15 Degrees
Insert Holding Type
Screw On
Container Type
Solid, Coolant-Thru
Compatible Product Type
CDGW 1.510
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0625"
Bar Dia.
0.250"
Shank Dia.
1/4 in
Insert Size
1.510
Min. Bore Dia.
5/16 in
Wire Rope Length
3-1/2 in
Length
3-1/2 in

Description

Indexable Boring Bar, A-SCLD, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, A04G SCLDR1.5, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.