Indexable Boring Bar, A04G STUCL1.2, 3-1/2 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-006

  • Zoro # G9226612


product price:  $95.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A04G STUCL1.2
Min. Bore
0.275"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-006
Zoro #
G9226612
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0781"
Bar Dia.
0.250"
Insert Size
1.21.20.5
Shank Dia.
1/4 in
Min. Bore Dia.
5/16 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A04G STUCL1.2
Min. Bore
0.275"
ANSI Number
A04G STUCL1.2
Mounting Style
Screw Lock
Rake
Positive
Lead Angle
-3 Degrees
Inscribed Circle
5/32"
Type
Turning
For Use With
TCMT 1.21.20.5
Style
Solid, Coolant-Thru
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
Cutting Direction
Left Hand
Insert Style
TCMT
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
A-STUC
Center to Cutting Tip
0.1720 in
Coolant Fed
Coolant Through
Number of Inserts
1
Cutting Application
Boring
Insert Inscribed Circle
5/32 in
Head Material
Steel
Insert Holding Type
Screw On

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 3-1/2 in, A04G STUCL1.2, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.