Indexable Boring Bar, A05G STUCR1.2, 3-1/2 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-016

  • Zoro # G9226716


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A05G STUCR1.2
For Use With
TCMT 1.21.20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-016
Zoro #
G9226716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Insert Size
1.21.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A05G STUCR1.2
For Use With
TCMT 1.21.20.5
Inscribed Circle
5/32"
Type
Turning
Lead Angle
-3 Degrees
Rake
Positive
Cutting Edge Type
-3 Degrees
ANSI Number
A05G STUCR1.2
Left/Right Hand
Right Hand
Min. Bore
0.340"
Style
Solid, Coolant-Thru
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Side Cutting Edge Angle
-3 Degrees
Number of Inserts
1
Head Material
Steel
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Insert Inscribed Circle
5/32 in
Toolholder Style
A-STUC
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Center to Cutting Tip
0.2190 in
Insert Style
TCMT

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 3-1/2 in, A05G STUCR1.2, 0.2190 in, MTS-184 Insert Screw, T-6 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.