Shop ULTRA-DEX USA

Indexable Boring Bar, S24U MWLNR4, 14 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-439
  • Zoro # G9236796

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Rake
Negative
Min. Bore
1.730"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957-000-439
Zoro #
G9236796
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
1.7300 in
Wire Rope Length
14 in
Length
14 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S24U MWLNR4
Rake
Negative
Min. Bore
1.730"
Inscribed Circle
1/2"
Type
Turning
Style
Solid
For Use With
WNMG 432
ANSI Number
S24U MWLNR4
Mounting Style
Clamp and Lock Pin
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Head Material
Steel
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Cutting Application
Boring
Center to Cutting Tip
0.8900 in
Insert Holding Type
Clamp and Lock Pin
Insert Style
WNMG
Insert Clearance Angle
0 Degrees
Number of Inserts
1
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-5 Degrees
Compatible Product Type
WNMG 432
Container Type
Solid

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 14 in, S24U MWLNR4, 0.8900 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.