Indexable Boring Bar, A06J SDXCR2, 4-1/2 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-018

  • Zoro # G9226743


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A06J SDXCR2
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-018
Zoro #
G9226743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.5850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A06J SDXCR2
Type
Turning
For Use With
DCMT 21.51
Rake
Positive
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
Cutting Edge Type
5 Degrees
ANSI Number
A06J SDXCR2
Mounting Style
Screw Lock
Style
Solid, Coolant-Thru
Lead Angle
5 Degrees
Min. Bore
0.585"
Cutting Direction
Right Hand
Head Material
Steel
Cutting Application
Boring
Insert Holding Type
Screw On
Center to Cutting Tip
3/8 in
Toolholder Style
A-SDXC
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Insert Style
DCMT
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Side Cutting Edge Angle
5 Degrees

Description

Indexable Boring Bar, A-SDXC, Insert Shape 55 Degrees Diamond, Overall Length 4-1/2 in, A06J SDXCR2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.