Shop ULTRA-DEX USA

Indexable Boring Bar, S12Q SDXCR3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-349
  • Zoro # G9235922

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Number
S12Q SDXCR3
Lead Angle
5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957-000-349
Zoro #
G9235922
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
1.0500 in
Wire Rope Length
7 in
Length
7 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12Q SDXCR3
ANSI Number
S12Q SDXCR3
Lead Angle
5 Degrees
Cutting Edge Type
5 Degrees
Min. Bore
1.050"
Mounting Style
Screw Lock
Type
Turning
For Use With
DCMT 32.51
Style
Solid
Rake
Positive
Inscribed Circle
3/8"
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Style
DCMT
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
5/8 in
Head Material
Steel
Insert Inscribed Circle
3/8 in
Cutting Application
Back Facing
Side Cutting Edge Angle
5 Degrees
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Number of Inserts
1
Compatible Product Type
DCMT 32.51
Container Type
Solid

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, S12Q SDXCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Back Facing, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.