Indexable Boring Bar, A06K SCLPL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-024
  • Zoro # G9226795
product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Insert Thickness
0.0937"
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957-000-024
Zoro #
G9226795
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4600 in
Wire Rope Length
5 in
Length
5 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A06K SCLPL2
Rake
Positive
Style
Solid, Coolant-Thru
For Use With
CPMT 21.51
Type
Turning
ANSI Number
A06K SCLPL2
Lead Angle
-5 Degrees
Min. Bore
0.410"
Inscribed Circle
1/4"
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Center to Cutting Tip
1/4 in
Insert Style
CPMT
Toolholder Style
A-SCLP
Insert Holding Type
Screw On
Head Material
Steel
Insert Clearance Angle
11 Degrees
Insert Inscribed Circle
1/4 in
Coolant Fed
Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Compatible Product Type
CPMT 21.51
Container Type
Solid, Coolant-Thru
Sensor Body Style
Solid, Coolant-Thru

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 5 in, A06K SCLPL2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.