Shop ULTRA-DEX USA

Indexable Boring Bar, A06K SWLCR2, 5 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-045
  • Zoro # G9226987

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Mounting Style
Screw Lock
ANSI Number
A06K SWLCR2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957-000-045
Zoro #
G9226987
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4600 in
Wire Rope Length
5 in
Length
5 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A06K SWLCR2
Mounting Style
Screw Lock
ANSI Number
A06K SWLCR2
Lead Angle
-5 Degrees
Min. Bore
0.410"
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
Type
Turning
Style
Solid, Coolant-Thru
For Use With
WCMT 21.51
Cutting Edge Type
-5 Degrees
Rake
Positive
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Holding Type
Screw On
Toolholder Style
A-SWLC
Coolant Fed
Coolant Through
Insert Style
WCMT
Cutting Application
Boring
Head Material
Steel
Center to Cutting Tip
1/4 in
Insert Inscribed Circle
1/4 in
Compatible Product Type
WCMT 21.51
Container Type
Solid, Coolant-Thru
Sensor Body Style
Solid, Coolant-Thru

Description

Indexable Boring Bar, A-SWLC, Insert Shape Trigon, Overall Length 5 in, A06K SWLCR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.