Indexable Boring Bar, A06K STUPL2, 5 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-038

  • Zoro # G9226935


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Type
Turning
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-038
Zoro #
G9226935
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A06K STUPL2
Type
Turning
ANSI Number
A06K STUPL2
Style
Solid, Coolant-Thru
Inscribed Circle
1/4"
For Use With
TPMT 21.51
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
Cutting Edge Type
-3 Degrees
Left/Right Hand
Left Hand
Min. Bore
0.410"
Rake
Positive
Cutting Direction
Left Hand
Head Material
Steel
Number of Inserts
1
Insert Style
TPMT
Center to Cutting Tip
1/4 in
Insert Holding Type
Screw On
Cutting Application
Boring
Coolant Fed
Coolant Through
Toolholder Style
A-STUP
Insert Clearance Angle
11 Degrees
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Boring Bar, A-STUP, Insert Shape Triangle, Overall Length 5 in, A06K STUPL2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.