Indexable Boring Bar, A10Q SCLCL2, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-083

  • Zoro # G9227337


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Positive
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-083
Zoro #
G9227337
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10Q SCLCL2
Rake
Positive
For Use With
CCMT 21.51
Min. Bore
0.760"
ANSI Number
A10Q SCLCL2
Style
Solid, Coolant-Thru
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Cutting Edge Type
-5 Degrees
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Type
Turning
Cutting Direction
Left Hand
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
13/32 in
Cutting Application
Boring
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Head Material
Steel
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Toolholder Style
A-SCLC
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Coolant Through
Insert Style
CCMT

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 7 in, A10Q SCLCL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.