Shop ULTRA-DEX USA

Indexable Boring Bar, A10Q SCLCR2, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-085
  • Zoro # G9227355

product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Min. Bore
0.760"
Style
Solid, Coolant-Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-085
Zoro #
G9227355
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10Q SCLCR2
Min. Bore
0.760"
Style
Solid, Coolant-Thru
Lead Angle
-5 Degrees
Inscribed Circle
1/4"
ANSI Number
A10Q SCLCR2
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
Rake
Positive
Type
Turning
Mounting Style
Screw Lock
For Use With
CCMT 21.51
Cutting Direction
Right Hand
Toolholder Style
A-SCLC
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Insert Inscribed Circle
1/4 in
Insert Style
CCMT
Insert Clearance Angle
7 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Cutting Application
Boring
Center to Cutting Tip
13/32 in
Compatible Product Type
CCMT 21.51
Container Type
Solid, Coolant-Thru
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 7 in, A10Q SCLCR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.