Indexable Boring Bar, A10Q SCLPR2, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-089

  • Zoro # G9227391


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Min. Bore
0.760"
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-089
Zoro #
G9227391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10Q SCLPR2
Min. Bore
0.760"
Inscribed Circle
1/4"
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
ANSI Number
A10Q SCLPR2
For Use With
CPMT 21.51
Rake
Positive
Left/Right Hand
Right Hand
Type
Turning
Style
Solid, Coolant-Thru
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Insert Clearance Angle
11 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Coolant Through
Cutting Application
Boring
Center to Cutting Tip
13/32 in
Toolholder Style
A-SCLP
Head Material
Steel
Insert Style
CPMT
Number of Inserts
1
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 7 in, A10Q SCLPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.