Indexable Boring Bar, A10Q SDUCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-092

  • Zoro # G9227425


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A10Q SDUCR2
Cutting Edge Type
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-092
Zoro #
G9227425
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.8500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A10Q SDUCR2
Cutting Edge Type
-3 Degrees
ANSI Number
A10Q SDUCR2
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Min. Bore
0.850"
Style
Solid, Coolant-Thru
For Use With
DCMT 21.51
Type
Turning
Lead Angle
-3 Degrees
Rake
Positive
Cutting Direction
Right Hand
Center to Cutting Tip
1/2 in
Cutting Application
Boring
Toolholder Style
A-SDUC
Head Material
Steel
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
DCMT

Description

Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 7 in, A10Q SDUCR2, 1/2 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.