Indexable Boring Bar, A10Q STUCL2, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-095
  • Zoro # G9227452
product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-095
Zoro #
G9227452
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10Q STUCL2
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
ANSI Number
A10Q STUCL2
Type
Turning
Mounting Style
Screw Lock
For Use With
TCMT 21.51
Style
Solid, Coolant-Thru
Cutting Edge Type
-3 Degrees
Inscribed Circle
1/4"
Rake
Positive
Min. Bore
0.760"
Cutting Direction
Left Hand
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Head Material
Steel
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Toolholder Style
A-STUC
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Insert Style
TCMT
Center to Cutting Tip
13/32 in
Compatible Product Type
TCMT 21.51
Container Type
Solid, Coolant-Thru
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 7 in, A10Q STUCL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & reviews