Indexable Boring Bar, A10Q STUPL2, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-097

  • Zoro # G9227477


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Bar Dia.
0.625"
For Use With
TPMT 21.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-097
Zoro #
G9227477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10Q STUPL2
For Use With
TPMT 21.51
ANSI Number
A10Q STUPL2
Rake
Positive
Min. Bore
0.760"
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Style
Solid, Coolant-Thru
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Type
Turning
Cutting Direction
Left Hand
Number of Inserts
1
Toolholder Style
A-STUP
Center to Cutting Tip
13/32 in
Insert Style
TPMT
Insert Clearance Angle
11 Degrees
Insert Inscribed Circle
1/4 in
Side Cutting Edge Angle
-3 Degrees
Head Material
Steel
Cutting Application
Boring
Coolant Fed
Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Holding Type
Screw On

Description

Indexable Boring Bar, A-STUP, Insert Shape Triangle, Overall Length 7 in, A10Q STUPL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.