Indexable Boring Bar, A10Q STUPR2, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-098

  • Zoro # G9227486


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
For Use With
TPMT 21.51
Bar Dia.
0.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-098
Zoro #
G9227486
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10Q STUPR2
For Use With
TPMT 21.51
Style
Solid, Coolant-Thru
Min. Bore
0.760"
Rake
Positive
Mounting Style
Screw Lock
ANSI Number
A10Q STUPR2
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Type
Turning
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Center to Cutting Tip
13/32 in
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
11 Degrees
Insert Holding Type
Screw On
Insert Style
TPMT
Cutting Application
Boring
Head Material
Steel
Toolholder Style
A-STUP
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, A-STUP, Insert Shape Triangle, Overall Length 7 in, A10Q STUPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.