Indexable Boring Bar, A10Q SWLCR3, 7 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-103

  • Zoro # G9227522


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Style
Solid, Coolant-Thru
ANSI Number
A10Q SWLCR3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-103
Zoro #
G9227522
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Insert Size
32.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A10Q SWLCR3
Style
Solid, Coolant-Thru
ANSI Number
A10Q SWLCR3
Mounting Style
Screw Lock
Rake
Positive
Left/Right Hand
Right Hand
Inscribed Circle
3/8"
Lead Angle
-5 Degrees
Type
Turning
Cutting Edge Type
-5 Degrees
Min. Bore
0.760"
For Use With
WCMT 32.51
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
13/32 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Head Material
Steel
Toolholder Style
A-SWLC
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Number of Inserts
1
Insert Style
WCMT

Description

Indexable Boring Bar, A-SWLC, Insert Shape Trigon, Overall Length 7 in, A10Q SWLCR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.