Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel

  • Mfr # 911-000-002

  • Zoro # G9227531


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
ANSI Code
A1250-14
Style
Chatter-Free
Min. Bore
1.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
911-000-002
Zoro #
G9227531
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.250"
Shank Dia.
1-1/4 in
Min. Bore Dia.
1-1/2 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
ANSI Code
A1250-14
Style
Chatter-Free
Min. Bore
1.500"
ANSI Number
A1250-14
Type
Turning
Cutting Application
Boring
Coolant Fed
Coolant Through
Compatible Hardware
#10-24 Head Bolt
ISO Number
A1250-14

Description

Indexable Boring Bar, Overall Length 14 in, A1250-14, #10-24 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.