Indexable Boring Bar, A12Q STFCR3, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-116

  • Zoro # G9227662


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
For Use With
TCMT 32.51
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-116
Zoro #
G9227662
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12Q STFCR3
For Use With
TCMT 32.51
Type
Turning
Style
Solid, Coolant-Thru
Lead Angle
0 Degrees
ANSI Number
A12Q STFCR3
Mounting Style
Screw Lock
Inscribed Circle
3/8"
Left/Right Hand
Right Hand
Rake
Positive
Cutting Edge Type
0 Degrees
Min. Bore
0.920"
Cutting Direction
Right Hand
Side Cutting Edge Angle
0 Degrees
Insert Inscribed Circle
3/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Head Material
Steel
Number of Inserts
1
Toolholder Style
A-STFC
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Center to Cutting Tip
1/2 in
Insert Style
TCMT
Cutting Application
Boring
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, A-STFC, Insert Shape Triangle, Overall Length 7 in, A12Q STFCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.