Indexable Boring Bar, A12R MCLNL3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-125

  • Zoro # G9227741


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Bar Dia.
0.750"
ANSI Number
A12R MCLNL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-125
Zoro #
G9227741
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
0.750"
Insert Thickness
0.1250"
Insert Size
322
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A12R MCLNL3
ANSI Number
A12R MCLNL3
Rake
Negative
Inscribed Circle
3/8"
Style
Solid, Coolant-Thru
Left/Right Hand
Left Hand
Mounting Style
Clamp and Lock Pin
Type
Turning
For Use With
CNMG 322
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Min. Bore
0.920"
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
1/2 in
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/8 in
Insert Style
CNMG
Cutting Application
Boring
Compatible Hardware
CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw
Head Material
Steel
Toolholder Style
A-MCLN
Coolant Fed
Coolant Through
Number of Inserts
1

Description

Indexable Boring Bar, A-MCLN, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A12R MCLNL3, 1/2 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.