Indexable Boring Bar, A12R MDUNL3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-127

  • Zoro # G9227766


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A12R MDUNL3
Mounting Style
Clamp and Lock Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-127
Zoro #
G9227766
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1875"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
332
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A12R MDUNL3
Mounting Style
Clamp and Lock Pin
Cutting Edge Type
-3 Degrees
Left/Right Hand
Left Hand
Rake
Negative
Inscribed Circle
3/8"
For Use With
DNMG 332
Lead Angle
-3 Degrees
Min. Bore
1.050"
Style
Solid, Coolant-Thru
Type
Turning
ANSI Number
A12R MDUNL3
Cutting Direction
Left Hand
Center to Cutting Tip
5/8 in
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Style
DNMG
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Number of Inserts
1
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Head Material
Steel
Cutting Application
Boring
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
A-MDUN

Description

Indexable Boring Bar, A-MDUN, Insert Shape 55 Degrees Diamond, Overall Length 8 in, A12R MDUNL3, 5/8 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.