Indexable Boring Bar, A16R SCLPL3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-135

  • Zoro # G9227854


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Positive
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-135
Zoro #
G9227854
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16R SCLPL3
Rake
Positive
Type
Turning
ANSI Number
A16R SCLPL3
Inscribed Circle
3/8"
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Style
Solid, Coolant-Thru
Mounting Style
Screw Lock
For Use With
CPMT 32.51
Min. Bore
1.185"
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Toolholder Style
A-SCLP
Coolant Fed
Coolant Through
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Cutting Application
Boring
Head Material
Steel
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Center to Cutting Tip
5/8 in
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
11 Degrees
Insert Style
CPMT

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A16R SCLPL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.