Indexable Boring Bar, A16R SDUCL3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-137

  • Zoro # G9227872


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Type
Turning
ANSI Number
A16R SDUCL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-137
Zoro #
G9227872
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16R SDUCL3
Type
Turning
ANSI Number
A16R SDUCL3
Rake
Positive
For Use With
DCMT 32.51
Lead Angle
-3 Degrees
Min. Bore
1.310"
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Style
Solid, Coolant-Thru
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Insert Style
DCMT
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Toolholder Style
A-SDUC
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
3/4 in
Head Material
Steel
Cutting Application
Boring
Number of Inserts
1

Description

Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 8 in, A16R SDUCL3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.