Indexable Boring Bar, A16R STFPR3, 8 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-142

  • Zoro # G9227924


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Inscribed Circle
3/8"
Min. Bore
1.185"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-142
Zoro #
G9227924
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16R STFPR3
Inscribed Circle
3/8"
Min. Bore
1.185"
Mounting Style
Screw Lock
Rake
Positive
Cutting Edge Type
0 Degrees
ANSI Number
A16R STFPR3
Type
Turning
For Use With
TPMT 32.51
Left/Right Hand
Right Hand
Style
Solid, Coolant-Thru
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Insert Style
TPMT
Head Material
Steel
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Center to Cutting Tip
5/8 in
Insert Clearance Angle
11 Degrees
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Cutting Application
Boring
Insert Holding Type
Screw On
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, A16R STFPR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.