Shop ULTRA-DEX USA

Indexable Boring Bar, HM10Q SCLPR3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-068
  • Zoro # G9232212

product price: 
$
468.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Number
HM10Q SCLPR3
Left/Right Hand
Right Hand
Style
Coolant-Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
940-000-068
Zoro #
G9232212
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM10Q SCLPR3
ANSI Number
HM10Q SCLPR3
Left/Right Hand
Right Hand
Style
Coolant-Thru
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
Type
Turning
Rake
Positive
Lead Angle
-5 Degrees
For Use With
CPMT 32.51
Min. Bore
0.760"
Inscribed Circle
3/8"
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Cutting Application
Boring
Number of Inserts
1
Head Material
Heavy Metal
Insert Clearance Angle
11 Degrees
Center to Cutting Tip
13/32 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Insert Style
CPMT
Coolant Fed
Coolant Through
Vibration Dampening
Yes
Compatible Product Type
CPMT 32.51
Container Type
Coolant-Thru
Sensor Body Style
Coolant-Thru

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
32.51
Min. Bore Dia.
0.7600 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, HM10Q SCLPR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.