Indexable Boring Bar, A16R SWLCL3, 8 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-147

  • Zoro # G9227976


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Mounting Style
Screw Lock
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-147
Zoro #
G9227976
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A16R SWLCL3
Mounting Style
Screw Lock
Rake
Positive
Style
Solid, Coolant-Thru
Left/Right Hand
Left Hand
For Use With
WCMT 32.51
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Type
Turning
ANSI Number
A16R SWLCL3
Inscribed Circle
3/8"
Min. Bore
1.185"
Cutting Direction
Left Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Head Material
Steel
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
5/8 in
Insert Style
WCMT
Insert Clearance Angle
7 Degrees
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, A16R SWLCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.