Indexable Boring Bar, A16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-148

  • Zoro # G9227985


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Min. Bore
1.185"
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-148
Zoro #
G9227985
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A16R SWLCR3
Min. Bore
1.185"
Mounting Style
Screw Lock
Rake
Positive
Cutting Edge Type
-5 Degrees
Inscribed Circle
3/8"
Type
Turning
For Use With
WCMT 32.51
Lead Angle
-5 Degrees
Style
Solid, Coolant-Thru
Left/Right Hand
Right Hand
ANSI Number
A16R SWLCR3
Cutting Direction
Right Hand
Cutting Application
Boring
Center to Cutting Tip
5/8 in
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Head Material
Steel
Number of Inserts
1
Insert Style
WCMT
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, A16R SWLCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.