Indexable Boring Bar, A16S MCLNR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-153
  • Zoro # G9228012
product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Insert Thickness
0.1250"
Type
Turning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957-000-153
Zoro #
G9228012
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1250"
Bar Dia.
1.200"
Insert Size
322
Shank Dia.
1 in
Min. Bore Dia.
1.2000 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16S MCLNR3
Type
Turning
Inscribed Circle
3/8"
Rake
Negative
For Use With
CNMG 322
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
ANSI Number
A16S MCLNR3
Min. Bore
1.200"
Mounting Style
Clamp and Lock Pin
Cutting Edge Type
-5 Degrees
Style
Solid, Coolant-Thru
Cutting Direction
Right Hand
Insert Style
CNMG
Compatible Hardware
CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw
Coolant Fed
Coolant Through
Number of Inserts
1
Cutting Application
Boring
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Clamp and Lock Pin
Head Material
Steel
Center to Cutting Tip
0.6400 in
Insert Inscribed Circle
3/8 in
Compatible Product Type
CNMG 322
Container Type
Solid, Coolant-Thru
Sensor Body Style
Solid, Coolant-Thru

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A16S MCLNR3, 0.6400 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.