Indexable Boring Bar, A16X SDXCR3, 9 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-163

  • Zoro # G9228107


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16X SDXCR3
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-163
Zoro #
G9228107
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16X SDXCR3
Type
Turning
ANSI Number
A16X SDXCR3
Mounting Style
Screw Lock
Cutting Edge Type
5 Degrees
Min. Bore
1.310"
Inscribed Circle
3/8"
Lead Angle
5 Degrees
Rake
Positive
For Use With
DCMT 32.51
Style
Solid, Coolant-Thru
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Insert Holding Type
Screw On
Number of Inserts
1
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Center to Cutting Tip
3/4 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Head Material
Steel
Side Cutting Edge Angle
5 Degrees
Insert Style
DCMT

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 9 in, A16X SDXCR3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.