Indexable Boring Bar, A20S MWLNR4, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-167

  • Zoro # G0314697


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Trigon
Lead Angle
-5 Degrees
Insert Thickness
0.1875"
Min. Bore
1.470"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-167
Zoro #
G0314697
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Shank Dia.
1-1/4 in
Insert Size
432
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A20S MWLNR4
Lead Angle
-5 Degrees
Min. Bore
1.470"
Left/Right Hand
Right Hand
For Use With
WNMG 432
Type
Turning
Mounting Style
Clamp and Lock Pin
Cutting Edge Type
-5 Degrees
Style
Solid, Coolant-Thru
Inscribed Circle
1/2"
Rake
Negative
ANSI Number
A20S MWLNR4
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Inscribed Circle
1/2 in
Head Material
Steel
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
0.7650 in
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Insert Style
WNMG
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, A20S MWLNR4, 0.7650 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.