Shop ULTRA-DEX USA

Indexable Boring Bar, A20U MWLNR4, 14 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-181
  • Zoro # G0314590

product price: 
$
398.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Trigon
Lead Angle
-5 Degrees
Style
Solid, Coolant-Thru
Type
Turning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-181
Zoro #
G0314590
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A20U MWLNR4
Lead Angle
-5 Degrees
Style
Solid, Coolant-Thru
Type
Turning
Min. Bore
1.470"
Left/Right Hand
Right Hand
Rake
Negative
ANSI Number
A20U MWLNR4
Cutting Edge Type
-5 Degrees
For Use With
WNMG 432
Inscribed Circle
1/2"
Mounting Style
Clamp and Lock Pin
Cutting Direction
Right Hand
Insert Inscribed Circle
1/2 in
Head Material
Steel
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.7650 in
Number of Inserts
1
Insert Style
WNMG
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Container Type
Solid, Coolant-Thru
Compatible Product Type
WNMG 432
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Insert Size
432
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4700 in
Wire Rope Length
14 in
Length
14 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 14 in, A20U MWLNR4, 0.7650 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.