Indexable Boring Bar, A24U MWLNL4, 14 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-196

  • Zoro # G9228213


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Mounting Style
Clamp and Lock Pin
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-196
Zoro #
G9228213
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
1.7300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A24U MWLNL4
Mounting Style
Clamp and Lock Pin
Rake
Negative
For Use With
WNMG 432
Inscribed Circle
1/2"
ANSI Number
A24U MWLNL4
Style
Solid, Coolant-Thru
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Type
Turning
Cutting Edge Type
-5 Degrees
Min. Bore
1.730"
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Number of Inserts
1
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Boring
Insert Style
WNMG
Coolant Fed
Coolant Through
Center to Cutting Tip
0.8900 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 14 in, A24U MWLNL4, 0.8900 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.