Indexable Boring Bar, A24U MWLNR4, 14 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-197

  • Zoro # G9228222


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Style
Solid, Coolant-Thru
Insert Thickness
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-197
Zoro #
G9228222
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Insert Size
432
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.7300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A24U MWLNR4
Style
Solid, Coolant-Thru
Type
Turning
ANSI Number
A24U MWLNR4
Lead Angle
-5 Degrees
For Use With
WNMG 432
Cutting Edge Type
-5 Degrees
Rake
Negative
Mounting Style
Clamp and Lock Pin
Left/Right Hand
Right Hand
Inscribed Circle
1/2"
Min. Bore
1.730"
Cutting Direction
Right Hand
Insert Style
WNMG
Insert Inscribed Circle
1/2 in
Head Material
Steel
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Number of Inserts
1
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.8900 in
Insert Holding Type
Clamp and Lock Pin

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 14 in, A24U MWLNR4, 0.8900 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.