Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-200

  • Zoro # G9228274


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Min. Bore
2.400"
Style
Solid, Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-200
Zoro #
G9228274
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Insert Thickness
0.1875"
Bar Dia.
2.000"
Shank Dia.
2 in
Insert Size
432
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A32V MCLNL4
Min. Bore
2.400"
Style
Solid, Coolant-Thru
Type
Turning
ANSI Number
A32V MCLNL4
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Mounting Style
Clamp and Lock Pin
Left/Right Hand
Left Hand
For Use With
CNMG 432
Rake
Negative
Inscribed Circle
1/2"
Cutting Direction
Left Hand
Insert Style
CNMG
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Center to Cutting Tip
1-9/32 in
Head Material
Steel
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 16 in, A32V MCLNL4, 1-9/32 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.