Indexable Boring Bar, C02.5G SCLDR1.2, 3-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-002

  • Zoro # G9228326


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C02.5G SCLDR1.2
Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-002
Zoro #
G9228326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.156"
Insert Thickness
0.0400"
Insert Size
1.20.6
Shank Dia.
5/32 in
Min. Bore Dia.
0.1750 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C02.5G SCLDR1.2
Style
Standard
Type
Turning
Lead Angle
-5 Degrees
ANSI Number
C02.5G SCLDR1.2
Min. Bore
0.175"
For Use With
CDHB 1.20.60
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
Inscribed Circle
5/32"
Rake
Positive
Cutting Direction
Right Hand
Compatible Hardware
MTS-182 Insert Screw, T-6 Key
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Number of Inserts
1
Insert Inscribed Circle
5/32 in
Insert Style
CDHB
Cutting Application
Boring
Center to Cutting Tip
0.0900 in
Insert Clearance Angle
15 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, C02.5G SCLDR1.2, 0.0900 in, MTS-182 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.