Indexable Boring Bar, C05K SWLCR1.5, 5 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-027

  • Zoro # G9228511


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
C05K SWLCR1.5
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-027
Zoro #
G9228511
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.312"
Insert Thickness
0.0937"
Shank Dia.
5/16 in
Insert Size
1.51.50.5
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
C05K SWLCR1.5
Left/Right Hand
Right Hand
Type
Turning
Rake
Positive
Lead Angle
-5 Degrees
ANSI Number
C05K SWLCR1.5
Style
Standard
Inscribed Circle
3/16"
Min. Bore
0.345"
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
For Use With
WCMT 1.51.50.5
Cutting Direction
Right Hand
Insert Style
WCMT
Center to Cutting Tip
0.2190 in
Insert Holding Type
Screw On
Compatible Hardware
MTS-2 Insert Screw, T-6 Key
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
3/16 in
Cutting Application
Boring
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 5 in, C05K SWLCR1.5, 0.2190 in, MTS-2 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.