Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-057

  • Zoro # G9228782


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
For Use With
CCMT 21.51
ANSI Number
C08J SCLCL2
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-057
Zoro #
G9228782
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C08J SCLCL2
For Use With
CCMT 21.51
ANSI Number
C08J SCLCL2
Cutting Edge Type
-5 Degrees
Rake
Positive
Min. Bore
0.560"
Type
Turning
Style
Standard
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Inscribed Circle
1/4"
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Insert Style
CPMT
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
5/16 in
Insert Holding Type
Screw On
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, C08J SCLCL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.